Zoro Homepage

Carbide End Mill, 20.0mm, 4FL, Single

  • Mfr # 223-001600

  • Zoro # G8371641


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
20.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223-001600
Zoro #
G8371641
UPC #
888226034197
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
20.00mm
Length of Cut
38 mm
Shank Dia.
20 mm
Milling Dia.
20 mm
Overall Length
102 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
List Number
220M
Cutting Direction
Right Hand
Shank Type
Straight
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
Item
Ball End Mill
End Mill Application
Roughing/Finishing
Shank Type - Machining
Weldon Flat
Material Grade - Machining
General Purpose
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, N, P
Measurement System
Metric
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Flute Type
Spiral

Description

Ball End Mill, 20 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.