Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 21/64In, 2F, Single, 2-1/2

  • Mfr # 221-001083

  • Zoro # G8138347


product price: $32.05
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
21/64"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
221-001083
Zoro #
G8138347
UPC #
888226030014
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
21/64"
Length of Cut
1 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Milling Dia.
0.328125 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Shank Type
Straight
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
Item
Ball End Mill
List Number
219
End Mill Application
Roughing/Finishing
Material Grade - Machining
General Purpose
Material - Machining
Carbide
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Drilling Tool Configuration
Individual
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
H, K, N, P
Shank Type - Machining
Weldon Flat
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Flute Spacing
Fixed
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Flute Type
Spiral
Secondary Material Application ISO Code
K, M, N, P

Description

Ball End Mill, 0.328125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.