Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 22.0mm, 2FL, Single

  • Mfr # 204-001470

  • Zoro # G7872794


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
22.00mm
Overall Length
102 mm
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-001470
Zoro #
G7872794
UPC #
888226012911
Country of Origin
United States

Dimensions

Milling Diameter
22.00mm
Overall Length
102 mm
Length of Cut
38 mm
Shank Dia.
22 mm
Milling Dia.
22 mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Shank Type
Straight
Helix Angle
30 Degrees
Single End/Double End
Single
End Mill Application
Roughing/Finishing
List Number
202M
Item
Square End Mill
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
C2 Micrograin
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, N, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees

Description

Square End Mill, 22 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 38 mm, Overall Length 102 mm, Shank Dia. 22 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.