Zoro Homepage

Carbide End Mill, 22.0mm, 2FL, Single

  • Mfr # 204-001470B

  • Zoro # G8152663


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
102 mm
Milling Diameter
22.00mm
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-001470B
Zoro #
G8152663
UPC #
888226162197
Country of Origin
United States

Dimensions

Overall Length
102 mm
Milling Diameter
22.00mm
Length of Cut
38 mm
Milling Dia.
22 mm
Shank Dia.
22 mm
Dimension Type
Metric

Description

Square End Mill, 22 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 38 mm, Overall Length 102 mm, Shank Dia. 22 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.