Zoro Homepage

Carbide End Mill, 25.0mm, 2FL, Single

  • Mfr # 221-001650B

  • Zoro # G8019085


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
25.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221-001650B
Zoro #
G8019085
UPC #
888226162500
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
25.00mm
Length of Cut
38 mm
Shank Dia.
25 mm
Overall Length
102 mm
Milling Dia.
25 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
List Number
219M
End Mill Style
Ball Nose
Item
Ball End Mill
Cutting Direction
Right Hand
Finish
TiAlN
Shank Type
Straight
End Mill Application
Roughing/Finishing
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Measurement System
Metric
Material Grade - Machining
General Purpose
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
AlTiN
Flute Type
Spiral

Description

Ball End Mill, 25 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.