Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 25/64In, 2F, Single, 2-3/4

  • Mfr # 204-001175

  • Zoro # G8423895


product price: $37.79
/ea

Key Features

Measurement System
Inch
Milling Diameter
25/64"
Overall Length
2 3/4 in
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-001175
Zoro #
G8423895
UPC #
888226013215
Country of Origin
United States

Dimensions

Milling Diameter
25/64"
Overall Length
2 3/4 in
Length of Cut
1 in
Dimension Type
Fractional Inch
Milling Dia.
0.390625 in
Shank Dia.
7/16 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
End Mill Material
Carbide
Single End/Double End
Single
Cutting Direction
Right Hand
Grade
C2 Micro Grain
List Number
202
End Mill Application
Roughing/Finishing
Shank Type
Straight
Item
Square End Mill
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
C2 Micrograin
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.390625 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.