Zoro Homepage

Carbide End Mill, 29/64In, 2FL, Single, 3In

  • Mfr # 221-031102

  • Zoro # G8373495


product price: $61.29
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
29/64"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221-031102
Zoro #
G8373495
UPC #
888226031356
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
29/64"
Length of Cut
1 in
Shank Dia.
1/2 in
Milling Dia.
0.453125 in
Overall Length
3 in

Description

Ball End Mill, 0.453125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.