Zoro Homepage

Carbide End Mill, 2in, CEM964B2

  • Mfr # CEM964B2

  • Zoro # G9435307


product price: $14.69
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
9/64"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM964B2
Zoro #
G9435307
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
9/64"
Length of Cut
0.5 in
Shank Dia.
3/16 in
Milling Dia.
0.140625 in
Overall Length
2 in

Description

Ball End Mill, 0.140625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.