Carbide End Mill, 2in, GM316RS4
Mfr # GM316RS4015
Zoro # G9439911
product price: $27.99
/eaKey Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
GMX-35
Length of Cut
0.375 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM316RS4015
Zoro #
G9439911
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.375 in
Milling Diameter
3/16"
Dimension Type
Fractional Inch
Overall Length
2 in
Corner Radius
0.02 in
Milling Dia.
0.1875 in
Details
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Helix Angle
Variable
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Grade
Micro Grain
List Number
GM
Single End/Double End
Single
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
GMX-35
Material Grade - Machining
Micrograin
Series
Gorilla Mill
Description
Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, GMX-35, Inch, 0.02 in, 0.375 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.