Zoro Homepage

Carbide End Mill, 2in, GM316RS5

  • Mfr # GM316RS5015

  • Zoro # G9439927


product price: $27.99
/ea

Key Features

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
GMX-35
Length of Cut
0.375 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM316RS5015
Zoro #
G9439927
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.375 in
Milling Diameter
3/16"
Dimension Type
Fractional Inch
Milling Dia.
0.1875 in
Corner Radius
0.02 in
Overall Length
2 in

Details

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Helix Angle
Variable
Item
Corner Radius End Mill
Cutting Direction
Right Hand
List Number
GM
Grade
Micro Grain
Single End/Double End
Single
Material - Machining
Carbide
Material Grade - Machining
Micrograin
Measurement System
Inch
Finish - Machining
GMX-35
Series
Gorilla Mill

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, GMX-35, Inch, 0.02 in, 0.375 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.