Carbide End Mill, 2in, GM532F4
Mfr # GM532F4
Zoro # G9441022
product price: $29.19
/eaKey Features
Number of Flutes
4
End Mill Style
Square
Finish
GMX-35
Length of Cut
0.5 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GM532F4
Zoro #
G9441022
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.5 in
Milling Diameter
5/32"
Dimension Type
Fractional Inch
Overall Length
2 in
Milling Dia.
0.15625 in
Details
Number of Flutes
4
End Mill Style
Square
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Grade
C2 Micro Grain
Cutting Direction
Right Hand
List Number
GM
Helix Angle
Variable
Single End/Double End
Single
Item
Square End Mill
Material Grade - Machining
C2 Micrograin
Measurement System
Inch
Finish - Machining
GMX-35
Series
Gorilla Mill
Description
Square End Mill, 0.15625 in Milling Dia., GMX-35, Length of Cut 0.5 in, Overall Length 2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.