Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3-1/2 in, CEM3364B4TICN

  • Mfr # CEM3364B4TICN

  • Zoro # G9429305


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
33/64"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM3364B4TICN
Zoro #
G9429305
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
33/64"
Length of Cut
1.125 in
Shank Dia.
1/8 in
Milling Dia.
33/64"
Overall Length
3 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
Variable
Cutting Direction
Right Hand
End Mill Style
Ball Nose
Item
Ball End Mill
Finish
Ticn
List Number
CEM3364B4TICN
Shank Type
Straight
Material Grade - Machining
Micrograin
Finish - Machining
TiCN
Series
Primate

Description

Ball End Mill, TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.