Carbide End Mill, 3-1/2 in, GMKD58C4
Mfr # GMKD58C4
Zoro # G9445046
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
3 1/2 in
Shank Dia.
5/8 in
Length of Cut
1 1/4 in
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMKD58C4
Zoro #
G9445046
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 1/2 in
Shank Dia.
5/8 in
Length of Cut
1 1/4 in
Milling Dia.
0.625 in
Dimension Type
Fractional Inch
Milling Diameter
5/8"
Description
Roughing End Mill, 0.625 in Milling Dia., Carbide, GMS, Weldon Flat, Inch, 45 Degrees , 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.