Zoro Homepage
This item is Discontinued.
Zoro Select Carbide End Mill, 3-1/2in, CEM58R4015TICN CEM58R4015TICN

Carbide End Mill, 3-1/2in, CEM58R4015TICN (Discontinued)

  • Mfr # CEM58R4015TICN
  • Zoro # G9434205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM58R4015TICN
Zoro #
G9434205
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/4 in
Milling Diameter
5/8"
Dimension Type
Fractional Inch
Milling Dia.
5/8 in
Corner Radius
0.015 in
Overall Length
3 1/2 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Ticn
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Helix Angle
Variable
Single End/Double End
Single End
Item
Corner Radius End Mill
List Number
CEM58R4015TICN
Grade
Micro Grain
Cutting Direction
Right Hand
Finish - Machining
TiCN
Material - Machining
Carbide
Material Grade - Machining
Micrograin
Measurement System
Fractional Inch

Description

Corner Radius End Mill, 5/8 in Milling Dia., Carbide, TiCN, Fractional Inch, 0.015 in, 1 1/4 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.