Zoro Homepage

Carbide End Mill, 3.0mm, 4FL, Single

  • Mfr # 206-001313

  • Zoro # G3027081


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Measurement System
Metric
Milling Diameter
3.00mm
Overall Length
39 mm
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-001313
Zoro #
G3027081
UPC #
888226020701
Country of Origin
United States

Dimensions

Milling Diameter
3.00mm
Overall Length
39 mm
Length of Cut
12 mm
Shank Dia.
3 mm
Dimension Type
Metric
Milling Dia.
3 mm

Description

Square End Mill, 3 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 12 mm, Overall Length 39 mm, Shank Dia. 3 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.