Zoro Homepage

Carbide End Mill, 3/16In, 2FL, Double

  • Mfr # 240-001060

  • Zoro # G7946827


product price: $20.79
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/16"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-001060
Zoro #
G7946827
UPC #
888226040785
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/16"
Length of Cut
0.375 in
Shank Dia.
3/16 in
Milling Dia.
0.1875 in
Overall Length
2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
End Mill Style
Ball Nose
List Number
219D
Item
Ball End Mill
Shank Type
Weldon
End Mill Application
Roughing/Finishing
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Material Grade - Machining
General Purpose
Measurement System
Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
K, M, N, P
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application
Cast Iron, Stainless Steel, Steel

Description

Ball End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.