Zoro Homepage

Carbide End Mill, 3/16In, 2FL, Single, 2In

  • Mfr # 204-602427

  • Zoro # G8015262


product price: $18.29
/ea

Key Features

Measurement System
Inch
Milling Diameter
0.0100"
Overall Length
2 in
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-602427
Zoro #
G8015262
UPC #
888226129565
Country of Origin
United States

Dimensions

Milling Diameter
0.0100"
Overall Length
2 in
Length of Cut
0.625 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Corner Radius
0.01 in
Milling Dia.
0.1875 in

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, AlTiN, Straight, Inch, 0.01 in, 0.625 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.