Zoro Homepage

Carbide End Mill, 3/16In, 4FL, Double, 3In

  • Mfr # 239-001023

  • Zoro # G8018954


product price: $64.05
/ea

Key Features

Measurement System
Inch
Overall Length
3 in
Milling Diameter
3/16"
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239-001023
Zoro #
G8018954
UPC #
888226125659
Country of Origin
United States

Dimensions

Overall Length
3 in
Milling Diameter
3/16"
Length of Cut
0.5 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.1875 in

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.5 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.