Zoro Homepage

Carbide End Mill, 3/16In, 4FL, Single, 2In

  • Mfr # 206-602439

  • Zoro # G8038782


product price: $18.29
/ea

Key Features

Measurement System
Inch
Overall Length
2 in
Milling Diameter
0.0200"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-602439
Zoro #
G8038782
UPC #
888226132565
Country of Origin
United States

Dimensions

Overall Length
2 in
Milling Diameter
0.0200"
Length of Cut
0.625 in
Corner Radius
0.02 in
Milling Dia.
0.1875 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, AlTiN, Straight, Inch, 0.02 in, 0.625 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.