Zoro Homepage

Carbide End Mill, 3/32In, 4FL, Double

  • Mfr # 236-001034

  • Zoro # G8150931


product price: $16.29
/ea

Key Features

Measurement System
Inch
Overall Length
1 1/2 in
Milling Diameter
3/32"
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236-001034
Zoro #
G8150931
UPC #
888226039437
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Milling Diameter
3/32"
Length of Cut
0.1875 in
Milling Dia.
0.09375 in
Dimension Type
Fractional Inch
Shank Dia.
1/8 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Single End/Double End
Double
Shank Type
Straight
List Number
203D
Item
Square End Mill
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Grade
C2 Micro Grain
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Finish - Machining
AlTiN
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
No
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, K, N, P
Max. Helix Angle
30 Degrees
Secondary Material Application
Cast Iron, Hardened Steel, Steel

Description

Square End Mill, 0.09375 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.1875 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.