Zoro Homepage

Carbide End Mill, 3/4In, 2FL, Single, 4In

  • Mfr # 204-603327

  • Zoro # G8462307


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.0600"
Overall Length
4 in
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-603327
Zoro #
G8462307
UPC #
888226131612
Country of Origin
United States

Dimensions

Milling Diameter
0.0600"
Overall Length
4 in
Length of Cut
1.5 in
Corner Radius
0.06 in
Milling Dia.
0.75 in
Dimension Type
Fractional Inch
Shank Dia.
3/4 in

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.06 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.