Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3/4In, 2FL, Single, 6In

  • Mfr # 216-001080

  • Zoro # G7849134


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
6 in
Milling Diameter
3/4"
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216-001080
Zoro #
G7849134
UPC #
888226026239
Country of Origin
United States

Dimensions

Overall Length
6 in
Milling Diameter
3/4"
Length of Cut
3 in
Milling Dia.
0.75 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Shank Type
Straight
End Mill Material
Carbide
List Number
202
Single End/Double End
Single
End Mill Application
Roughing/Finishing
Item
Square End Mill
Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Secondary Material Application ISO Code
H, K, N, P
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application
Cast Iron, Hardened Steel, Steel

Description

Square End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.