Zoro Homepage

Carbide End Mill, 3/4In, 2FL, Single, 7In

  • Mfr # 216-001087

  • Zoro # G8077291


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
7 in
Milling Diameter
3/4"
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216-001087
Zoro #
G8077291
UPC #
888226153515
Country of Origin
United States

Dimensions

Overall Length
7 in
Milling Diameter
3/4"
Length of Cut
4 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Dimension Type
Fractional Inch

Description

Square End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 4 in, Overall Length 7 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.