Zoro Homepage

Carbide End Mill, 3/4In, 4FL, Single, 5In

  • Mfr # 215-001080

  • Zoro # G8035772


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
5 in
Milling Diameter
3/4"
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-001080
Zoro #
G8035772
UPC #
888226025225
Country of Origin
United States

Dimensions

Overall Length
5 in
Milling Diameter
3/4"
Length of Cut
2.25 in
Dimension Type
Fractional Inch
Shank Dia.
3/4 in
Milling Dia.
0.75 in

Description

Square End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 2.25 in, Overall Length 5 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.