Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3/64In, 2FL, Double

  • Mfr # 234-001010

  • Zoro # G8471321


product price: $15.09
/ea

Key Features

Measurement System
Inch
Milling Diameter
3/64"
Overall Length
1 1/2 in
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-001010
Zoro #
G8471321
UPC #
888226038263
Country of Origin
United States

Dimensions

Milling Diameter
3/64"
Overall Length
1 1/2 in
Length of Cut
0.09375 in
Milling Dia.
0.046875 in
Dimension Type
Fractional Inch
Shank Dia.
1/8 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
End Mill Material
Carbide
List Number
202D
End Mill Application
Roughing/Finishing
Shank Type
Straight
Helix Angle
30 Degrees
Single End/Double End
Double
Item
Square End Mill
Cutting Direction
Right Hand
Shank Type - Machining
Weldon Flat
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
No
Flute Type
Spiral
Secondary Material Application ISO Code
H, K, N, P
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Hardened Steel, Steel

Description

Square End Mill, 0.046875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.09375 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.