Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3/8In, 2FL, Double

  • Mfr # 234-001104

  • Zoro # G8009574


product price: $43.65
/ea

Key Features

Measurement System
Inch
Milling Diameter
3/8"
Overall Length
2 1/2 in
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-001104
Zoro #
G8009574
UPC #
888226038584
Country of Origin
United States

Dimensions

Milling Diameter
3/8"
Overall Length
2 1/2 in
Length of Cut
0.5625 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.375 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Shank Type
Straight
Helix Angle
30 Degrees
Grade
C2 Micro Grain
Single End/Double End
Double
List Number
219D
Cutting Direction
Right Hand
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Item
Square End Mill
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
AlTiN
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, K, N, P

Description

Square End Mill, 0.375 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.5625 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.