Zoro Homepage

Carbide End Mill, 3/8In, 2FL, Single, 4In

  • Mfr # 216-001043

  • Zoro # G8271182


product price: $60.65
/ea

Key Features

Measurement System
Inch
Overall Length
4 in
Milling Diameter
3/8"
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216-001043
Zoro #
G8271182
UPC #
888226025942
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
3/8"
Length of Cut
1.75 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Milling Dia.
0.375 in

Description

Square End Mill, 0.375 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 1.75 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.