Carbide End Mill, 3/8In, 4FL, Single, 2-1/2
Mfr # 206-602832
Zoro # G8406912
product price: $29.65
/eaKey Features
Measurement System
Inch
Milling Diameter
0.0250"
Overall Length
2 1/2 in
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206-602832
Zoro #
G8406912
UPC #
888226133173
Country of Origin
United States
Dimensions
Milling Diameter
0.0250"
Overall Length
2 1/2 in
Length of Cut
1 in
Corner Radius
0.025 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Dimension Type
Fractional Inch
Description
Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.025 in, 1 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.