Carbide End Mill, 3in, CEM12R4020
Mfr # CEM12R4020
Zoro # G9424353
product price: $46.99
/eaKey Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEM12R4020
Zoro #
G9424353
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Milling Dia.
0.5 in
Overall Length
3 in
Corner Radius
0.02 in
Details
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Item
Corner Radius End Mill
Helix Angle
Variable
Cutting Direction
Right Hand
Single End/Double End
Single
List Number
CEM
Grade
Micro Grain
Finish - Machining
Uncoated
Measurement System
Inch
Material Grade - Machining
Micrograin
Material - Machining
Carbide
Series
Primate
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Inch, 0.02 in, 1 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.