Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Carbide End Mill, 3in, CEM12R4045 CEM12R4045

Carbide End Mill, 3in, CEM12R4045 (Discontinued)

  • Mfr # CEM12R4045
  • Zoro # G9424432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM12R4045
Zoro #
G9424432
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Corner Radius
0.045 in
Overall Length
3 in
Milling Dia.
1/2 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
List Number
CEM12R4045
Item
Corner Radius End Mill
Helix Angle
Variable
Single End/Double End
Single End
Grade
Micro Grain
Material - Machining
Carbide
Material Grade - Machining
Micrograin
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch

Description

Corner Radius End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch, 0.045 in, 1 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.