Zoro Homepage

Carbide End Mill, 3in, CEM18FXL2

  • Mfr # CEM18FXL2

  • Zoro # G9426751


product price: $14.19
/ea

Key Features

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM18FXL2
Zoro #
G9426751
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
1/8"
Dimension Type
Fractional Inch
Overall Length
3 in
Milling Dia.
0.125 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Single End/Double End
Single
List Number
CEM
Helix Angle
Variable
Item
Square End Mill
Measurement System
Inch
Material Grade - Machining
C2 Micrograin
Finish - Machining
Uncoated
Series
Primate

Description

Square End Mill, 0.125 in Milling Dia., Uncoated, Length of Cut 1 in, Overall Length 3 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.