Zoro Homepage

Carbide End Mill, 3in, CEM316BL2

  • Mfr # CEM316BL2

  • Zoro # G9428194


product price: $20.29
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/16"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM316BL2
Zoro #
G9428194
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/16"
Length of Cut
1.125 in
Shank Dia.
3/16 in
Milling Dia.
0.1875 in
Overall Length
3 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
List Number
CEM316BL2
End Mill Style
Ball Nose
Item
Ball End Mill
Shank Type
Straight
End Mill Application
Finishing
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
Micrograin
Shank Type - Machining
Weldon Flat
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P, S
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Series
Primate

Description

Ball End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.