Carbide End Mill, 3in, CEM38FL4
Mfr # CEM38FL4
Zoro # G9431423
product price: $30.79
/eaKey Features
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.125 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEM38FL4
Zoro #
G9431423
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.125 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Milling Dia.
0.375 in
Overall Length
3 in
Details
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
List Number
CEM
Helix Angle
Variable
Grade
C2 Micro Grain
Item
Square End Mill
Cutting Direction
Right Hand
Single End/Double End
Single
Material Grade - Machining
C2 Micrograin
Measurement System
Inch
Finish - Machining
Uncoated
Series
Primate
Description
Square End Mill, 0.375 in Milling Dia., Uncoated, Length of Cut 1.125 in, Overall Length 3 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.