Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3in, GM12B4

  • Mfr # GM12B4

  • Zoro # G9438633


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GM12B4
Zoro #
G9438633
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/2"
Length of Cut
1.25 in
Shank Dia.
1/2 in
Overall Length
3 in
Milling Dia.
0.5 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
Variable
End Mill Style
Ball Nose
List Number
GM
Item
Ball End Mill
Finish
GMX-35
Cutting Direction
Right Hand
Shank Type
Straight
End Mill Application
Roughing/Finishing
Shank Type - Machining
Straight
Material Grade - Machining
Micrograin
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, P, S
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
GMX-35
Material - Machining
Carbide
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Measurement System
Inch
Series
Gorilla Mill
Secondary Material Application
Aluminum, Brass, Bronze, Carbon Fiber, Cast Iron, Copper, Fiberglass, Graphite, Hardened Steel, Magnesium, Nickel, Plastic, Slate, Stainless Steel, Steel, Titanium, Tool and Die Steel, Wood
Flute Spacing
Variable
Flute Type
Spiral
Secondary Material Application ISO Code
H, K, M, N, O, P, S

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, GMX-35, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.