Carbide End Mill, 3in, GM12R5
Mfr # GM12R5030
Zoro # G9438904
product price: $78.69
/ea
Free Shipping & Returns
Key Features
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
GMX-35
Length of Cut
1.25 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM12R5030
Zoro #
G9438904
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.25 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Corner Radius
0.03 in
Milling Dia.
0.5 in
Overall Length
3 in
Details
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Helix Angle
Variable
Single End/Double End
Single
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Grade
Micro Grain
List Number
GM
Finish - Machining
GMX-35
Material Grade - Machining
Micrograin
Measurement System
Inch
Material - Machining
Carbide
Series
Gorilla Mill
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, GMX-35, Inch, 0.03 in, 1.25 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.