Carbide End Mill, 3in, GM38RL4
Mfr # GM38RL4015
Zoro # G9440645
product price: $60.29
/eaKey Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
GMX-35
Length of Cut
1.25 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GM38RL4015
Zoro #
G9440645
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.25 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Corner Radius
0.015 in
Milling Dia.
0.375 in
Overall Length
3 in
Shank Dia.
3/8 in
Description
Corner Radius End Mill, 0.375 in Milling Dia., Carbide, GMX-35, Weldon Flat, Inch, 0.015 in, 1.25 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.