Zoro Homepage

Carbide End Mill, 3in, GM38RL5

  • Mfr # GM38RL5015

  • Zoro # G9440654


product price: $60.29
/ea

Key Features

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
GMX-35
Length of Cut
1.25 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM38RL5015
Zoro #
G9440654
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Corner Radius
0.02 in
Milling Dia.
0.375 in
Overall Length
3 in

Details

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
List Number
GM
Grade
Micro Grain
Single End/Double End
Single
Helix Angle
Variable
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Finish - Machining
GMX-35
Measurement System
Inch
Material - Machining
Carbide
Material Grade - Machining
Micrograin
Series
Gorilla Mill

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, GMX-35, Inch, 0.02 in, 1.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.