Zoro Homepage

Carbide End Mill, 3in, GMA12R3060

  • Mfr # GMA12R3060

  • Zoro # G9441887


product price: $68.89
/ea

Key Features

Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
1.25 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMA12R3060
Zoro #
G9441887
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Overall Length
3 in
Corner Radius
0.06 in
Milling Dia.
0.5 in

Details

Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single
Item
Corner Radius End Mill
Helix Angle
Variable
Grade
Micro Grain
Cutting Direction
Right Hand
List Number
GMA
Material - Machining
Carbide
Finish - Machining
Uncoated
Material Grade - Machining
Micrograin
Measurement System
Inch
Series
Silverback

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Inch, 0.06 in, 1.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.