Zoro Homepage

Carbide End Mill, 3in, GMKD12C4

  • Mfr # GMKD12C4

  • Zoro # G9444863


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1 1/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMKD12C4
Zoro #
G9444863
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1 1/4 in
Milling Dia.
0.5 in
Dimension Type
Fractional Inch
Milling Diameter
1/2"

Description

Roughing End Mill, 0.5 in Milling Dia., Carbide, GMS, Weldon Flat, Inch, 45 Degrees , 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.