Zoro Homepage

Carbide End Mill, 4.5mm, 2FL, Single

  • Mfr # 204-001341B

  • Zoro # G7867806


product price: $18.59
/ea

Key Features

Measurement System
Metric
Overall Length
51 mm
Milling Diameter
4.50mm
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-001341B
Zoro #
G7867806
UPC #
888226162067
Country of Origin
United States

Dimensions

Overall Length
51 mm
Milling Diameter
4.50mm
Length of Cut
16 mm
Shank Dia.
5 mm
Milling Dia.
4.5 mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
List Number
202M
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Item
Square End Mill
Shank Type
Straight
Helix Angle
30 Degrees
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Single End/Double End
Single
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
AlTiN
Material Grade - Machining
C2 Micrograin
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Secondary Material Application ISO Code
H, K, N, P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Square End Mill, 4.5 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 16 mm, Overall Length 51 mm, Shank Dia. 5 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.