Zoro Homepage

Carbide End Mill, 4in, CEM14BXL4TIALN

  • Mfr # CEM14BXL4TIALN

  • Zoro # G9425105


product price: $32.89
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/4"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM14BXL4TIALN
Zoro #
G9425105
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/4"
Length of Cut
1.5 in
Shank Dia.
1/4 in
Overall Length
4 in
Milling Dia.
0.25 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Finish
TiAlN
List Number
CEM14BXL4TIALN
Cutting Direction
Right Hand
Shank Type
Straight
Item
Ball End Mill
End Mill Style
Ball Nose
End Mill Application
Finishing
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Weldon Flat
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, P, S
Material Grade - Machining
Micrograin
Finish - Machining
TiAlN
Measurement System
Inch
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Series
Primate

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.