Zoro Homepage

Carbide End Mill, 4in, CEM34R2125TICN

  • Mfr # CEM34R2125TICN

  • Zoro # G9430267


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Ticn
Length of Cut
1.5 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM34R2125TICN
Zoro #
G9430267
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.5 in
Milling Diameter
3/4"
Dimension Type
Fractional Inch
Milling Dia.
0.75 in
Overall Length
4 in
Corner Radius
0.125 in

Details

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Ticn
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single
Helix Angle
Variable
Grade
Micro Grain
List Number
CEM
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Material Grade - Machining
Micrograin
Finish - Machining
TiCN
Material - Machining
Carbide
Measurement System
Inch
Series
Primate

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, TiCN, Inch, 0.125 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.