Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 4in, GM10B4

  • Mfr # GM10B4

  • Zoro # G9438003


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GM10B4
Zoro #
G9438003
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
1.5 in
Shank Dia.
1 in
Milling Dia.
1 in
Overall Length
4 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
Variable
Finish
GMX-35
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Shank Type
Straight
Item
Ball End Mill
List Number
GM10B4
End Mill Application
Roughing/Finishing
Finish - Machining
GMX-35
Material Grade - Machining
Micrograin
Measurement System
Inch
Material - Machining
Carbide
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
K, M, P, S
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Weldon Flat
Series
Gorilla Mill

Description

Ball End Mill, 1 in Milling Dia., Carbide, GMX-35, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.