Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 4in, GM12FXL4

  • Mfr # GM12FXL4

  • Zoro # G9438782


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
2 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM12FXL4
Zoro #
G9438782
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Overall Length
4 in
Milling Dia.
0.5 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Item
Square End Mill
Cutting Direction
Right Hand
Grade
C2 Micro Grain
List Number
GM
Single End/Double End
Single
Helix Angle
Variable
Material Grade - Machining
C2 Micrograin
Measurement System
Inch
Finish - Machining
GMX-35
Series
Gorilla Mill

Description

Square End Mill, 0.5 in Milling Dia., GMX-35, Length of Cut 2 in, Overall Length 4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.