Carbide End Mill, 4in, GM34R4060
Mfr # GM34R4060
Zoro # G9440121
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
GMX-35
Length of Cut
1.5 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM34R4060
Zoro #
G9440121
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.5 in
Milling Diameter
3/4"
Dimension Type
Fractional Inch
Overall Length
4 in
Corner Radius
0.06 in
Milling Dia.
0.75 in
Details
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
List Number
GM
Grade
Micro Grain
Cutting Direction
Right Hand
Helix Angle
Variable
Item
Corner Radius End Mill
Single End/Double End
Single
Material Grade - Machining
Micrograin
Finish - Machining
GMX-35
Measurement System
Inch
Material - Machining
Carbide
Series
Gorilla Mill
Description
Corner Radius End Mill, 0.75 in Milling Dia., Carbide, GMX-35, Inch, 0.06 in, 1.5 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.