Zoro Homepage

Carbide End Mill, 4in, GM38FXL4

  • Mfr # GM38FXL4

  • Zoro # G9440566


product price: $63.19
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
2 in
End Mill Cutting Type
Center Cutting
Milling Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM38FXL4
Zoro #
G9440566
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Overall Length
4 in
Milling Dia.
0.375 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Helix Angle
Variable
Item
Square End Mill
Single End/Double End
Single
List Number
GM
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Material Grade - Machining
C2 Micrograin
Measurement System
Inch
Finish - Machining
GMX-35
Series
Gorilla Mill

Description

Square End Mill, 0.375 in Milling Dia., GMX-35, Length of Cut 2 in, Overall Length 4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.