Carbide End Mill, 4in, GMA14FL3
Mfr # GMA14FL3
Zoro # G9441932
product price: $40.39
/eaKey Features
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.5 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMA14FL3
Zoro #
G9441932
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.5 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Overall Length
4 in
Milling Dia.
0.25 in
Details
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
List Number
GMA
Helix Angle
Variable
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Item
Square End Mill
Single End/Double End
Single
Measurement System
Inch
Material Grade - Machining
C2 Micrograin
Finish - Machining
Uncoated
Series
Silverback
Description
Square End Mill, 0.25 in Milling Dia., Uncoated, Length of Cut 1.5 in, Overall Length 4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.