Zoro Homepage

Carbide End Mill, 4in, GMA34R3030

  • Mfr # GMA34R3030

  • Zoro # G9442176


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
1.5 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMA34R3030
Zoro #
G9442176
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.5 in
Milling Diameter
3/4"
Dimension Type
Fractional Inch
Milling Dia.
0.75 in
Overall Length
4 in
Corner Radius
0.03 in

Details

Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
List Number
GMA
Grade
Micro Grain
Helix Angle
Variable
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Single End/Double End
Single
Finish - Machining
Uncoated
Material Grade - Machining
Micrograin
Material - Machining
Carbide
Measurement System
Inch
Series
Silverback

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Inch, 0.03 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.