Carbide End Mill, 4in, GMA38FXL3
Mfr # GMA38FXL3
Zoro # G9442246
product price: $63.99
/eaKey Features
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
2 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMA38FXL3
Zoro #
G9442246
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Overall Length
4 in
Milling Dia.
0.375 in
Details
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
List Number
GMA
Grade
C2 Micro Grain
Helix Angle
Variable
Item
Square End Mill
Single End/Double End
Single
Material Grade - Machining
C2 Micrograin
Measurement System
Inch
Finish - Machining
Uncoated
Series
Silverback
Description
Square End Mill, 0.375 in Milling Dia., Uncoated, Length of Cut 2 in, Overall Length 4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.