Zoro Homepage

Carbide End Mill, 4in, GMHT34RS7090

  • Mfr # GMHT34RS7090

  • Zoro # G9444057


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
End Mill Style
Corner-Radius
Finish
GMS
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMHT34RS7090
Zoro #
G9444057
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
3/4"
Dimension Type
Fractional Inch
Milling Dia.
0.75 in
Corner Radius
0.09 in
Overall Length
4 in

Details

Number of Flutes
7
End Mill Style
Corner-Radius
Finish
GMS
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single
Item
Corner Radius End Mill
List Number
GMHT
Cutting Direction
Right Hand
Helix Angle
Variable
Grade
Micro Grain
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
GMS
Material Grade - Machining
Micrograin
Series
Baboon

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, GMS, Inch, 0.09 in, 1 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.